- 8SC44 Coupling Size
- 2.06 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Size | 8SC44 |
| Torque | 1135 in lb |
| Material | Cast Iron |
| Total Cubic Inches | 61.19 in3 |
| Speed | 4500 rpm |
| Coupling Type | S-Flex |
| Type | Coupling Flange |
| Weight | 4.30 lb |
| Torsional Stiffness | 4335 in lb/rad |
| Distance Between Shaft Ends | 4.38 in |
| Hub Style | 8SCH |
| Outside Diameter | 5.45 in, 138.43 mm |
| Color | Gray |
| Bore Type | Spacer Flange/No Bore |
| Width | 2.06 in, 52.32 mm |
| Weight | 4.3 LB |
| EAN or UPC | 685144365422 |

