- Coupling Hub
- 3.25 in Outside Diameter
- 8SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Material | Cast Iron |
| Keyway Size | 3/8 x 3/16 |
| Key Way Size | 3/8 x 3/16 in |
| Set Screw Size | 3/8-16 |
| Coupling Type | S-Flex |
| Bore Size | 1-1/2 in |
| Color | Gray |
| Torque | 1135 in lb |
| Bore Dia. [Max] | 1.88 in |
| Bore Type | Finished Bore |
| Weight | 3.03 LB |
| EAN or UPC | 685144366283 |

