- Size 8SC Spacer Hub
- 1 5/8" Bore
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Type | Coupling Hubs |
| Bore Dia. [Max] | 1.88 in |
| Key Way Size | 3/8 x 3/16 in |
| Length | 1 23/32 in |
| Keyway Size | 3/8 x 3/16 |
| Bore Type | Finished Bore |
| RPM [Max] | 4500 rpm |
| Torque | 1135 in lb |
| Set Screw Size | 3/8-16 |
| Coupling Size | 8SC, 8SCH |
| Material | Cast Iron, Steel |
| Hub Dia. | 3 1/4 in |
| No. of Cap Screws | 4 |
| Color | Gray |
| Size of Cap Screws | 5/16" x 2 1/4" |
| Bore Size | 1.625 in |
| Outside Dia. | 3.25 in |
| Weight | 2.89 LB |
| EAN or UPC | 685144366290 |

