- Coupling Flange
- 8S Coupling Size
- 48 mm Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| RPM [Max] | 4500 rpm |
| Length Through Bore | 2.09375 in |
| Key Way Size | 14 x 3.8 mm |
| Material | Cast Iron |
| Bushing Type | N/A |
| Bore Type | Finished Bore |
| Bushing Series | N/A |
| Rated HP @ 1,200 rpm | 22 hp |
| Color | Gray |
| Rated Power @ 100 rpm | 1 4/5 hp |
| Bore Dia. [Max] | 1.9380 in |
| Coupling Type | Coupling Flange |
| Set Screw | Yes |
| Hub Length | 3/4 in |
| Size | 8S |
| Rated HP @ 1,800 rpm | 32 hp |
| Coupling Size | 8S |
| Set Screw Size | 3/8-16 |
| Keyway Size | 14 x 3.8 |
| Lock Type | Setscrew |
| Bore Size | 1.890 in - 48 mm |
| Torque | 128.24 N-m |
| Rated HP @ 3,600 rpm | 65 hp |
| Outside Dia. | 138.43 mm |
| Hub Dia. | 82.55 mm |
| Width | 2.1 in, 53.34 mm |
| Inch/Metric | Metric |
| Weight | 4.5 LB |
| EAN or UPC | 685144415684 |

