- 90-6 Coupling Size
- 12 in Width
| Coupling Size | 90-6 |
| Hub Type | Standard |
| No. of Pieces | 13 |
| Torque | 2100 in lb |
| Cross Section Height | 9 in |
| Axial Misalignment | 0.059 in |
| Depth | 1 in |
| Rated Power @ 100 rpm | 3 1/2 hp |
| Torque [Max] | 4200 in lb |
| Material | Steel/Stainless Steel |
| Weight | 0.27 LB |
| EAN or UPC | 697904938227 |

