- Coupling Flange
- 9B Coupling Size
- QD Bushing Type
- SD Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Material | Cast Iron |
| Color | Gray |
| Keyway Size | No Keyway |
| Rated HP @ 1,800 rpm | 51 hp |
| Coupling Type | Coupling Flange |
| Bore Range [Max] | 2 in |
| Rated HP @ 1,200 rpm | 34 hp |
| Rated Power @ 100 rpm | 2.9 hp |
| Bore Type | QD Bushing |
| Outside Dia. | 6.35 in |
| Input Bore Range | 1/2" to 2" |
| RPM [Max] | 3750 rpm |
| Coupling Size | 9B |
| Bushing Series | SD |
| Rated HP @ 3,600 rpm | 103 hp |
| Bushing Type | QD |
| Length | 1.630 in |
| Torque | 203.37 N-m |
| Hub Dia. | 3.19 in |
| Approximate Bore | 1.94 in |
| Size | 9B |
| Weight | 4.75 LB |
| EAN or UPC | 685144363756 |

