- E Sleeve Type
- 9 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Torsional Stiffness (Inch Pounds/Radian) | 6875 |
| Axial Misalignment | 0.125 in |
| Color | Black |
| Sleeve Type | E |
| RPM [Max] | 3,750 rpm |
| HP @ RPM | 51 hp @ 1800 rpm |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Temperature Range [Min] | -30 °F |
| Torque Rating [Max] | 1,800.0 in lb |
| Coupling Size | 9 |
| Outside Dia. | 6 in |
| Temperature Range [Max] | 375 °F |
| Length | 1.440 in |
| Material | EPDM |
| Insert Style | Two Piece Split w/ Ring |
| Weight | 2.35 LB |
| EAN or UPC | 685144364241 |

