- Size 9
- Type JE Coupling Sleeve
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Length | 1.440 in |
| HP @ RPM | 51 hp @ 1800 rpm |
| RPM [Max] | 3,750 rpm |
| Insert Style | One Piece |
| Temperature Range [Min] | -30 °F |
| Coupling Size | 9 |
| Color | Black |
| Torsional Stiffness (Inch Pounds/Radian) | 6875 |
| Outside Dia. | 6 in |
| Torque Rating [Max] | 1,800.0 in lb |
| Material | EPDM |
| Sleeve Type | JE |
| Temperature Range [Max] | 275 °F |
| Weight | 1.46 LB |
| EAN or UPC | 685144364050 |

