- JES Sleeve Type
- 9 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Insert Style | One Piece Split |
| Outside Dia. | 6 in |
| Axial Misalignment | 0.125 in |
| Temperature Range [Max] | 375 °F |
| HP @ RPM | 51 hp @ 1800 rpm |
| Color | Black |
| Torsional Stiffness (Inch Pounds/Radian) | 6875 |
| Length | 1.440 in |
| Sleeve Type | JES |
| Torque Rating [Max] | 1,800.0 in lb |
| Temperature Range [Min] | -30 °F |
| Coupling Size | 9 |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| RPM [Max] | 3,750 rpm |
| Material | EPDM |
| Weight | 1.46 LB |
| EAN or UPC | 685144368645 |

