- N Sleeve Type
- 9 Coupling Size
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Material | Neoprene |
| Outside Dia. | 6 in |
| RPM [Max] | 3750 rpm |
| Torque Rating [Max] | 1800 in lb |
| Torsional Stiffness (Inch Pounds/Radian) | 6875 |
| Insert Style | Two Piece |
| Sleeve Type | N |
| Temperature Range [Min] | 0 °F |
| Color | Black w/ Green Dot |
| Coupling Size | 9 |
| Axial Misalignment | 0.125 in |
| Temperature Range [Max] | 200 °F |
| Length | 1.440 in |
| HP @ RPM | 51 hp @ 1800 rpm |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Weight | 2.01 LB |
| EAN or UPC | 685144364265 |

