- Coupling Flange
- 9S Coupling Size
- 1.75 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Size | 9S |
| Rated HP @ 3,600 rpm | 103 hp |
| Coupling Size | 9S |
| Bushing Type | N/A |
| Color | Gray |
| RPM [Max] | 3750 rpm |
| Bore Size | 1.750 in - 1 3/4 in |
| Keyway Size | 3/8 x 3/16 |
| Inch/Metric | Inch |
| Set Screw Size | 1/2-13 |
| Key Way Size | 3/8 x 3/16 in |
| Hub Length | 3/4 in |
| Torque | 1800 in lb |
| Set Screw Location | 2 @ 90 Degrees |
| Length Through Bore | 2.40625 in |
| Bore Type | Finished Bore |
| Outside Dia. | 6.35 in |
| Bore Dia. [Max] | 2 3/8 in |
| Width | 2.41 in, 61.21 mm |
| Rated Power @ 100 rpm | 2.9 hp |
| Lock Type | Setscrew |
| Rated HP @ 1,200 rpm | 34 hp |
| Set Screw | Yes |
| Rated HP @ 1,800 rpm | 51 hp |
| Material | Cast Iron |
| Coupling Type | Coupling Flange |
| Bushing Series | N/A |
| Hub Dia. | 3.63 in |
| Weight | 7.33 LB |
| EAN or UPC | 685144361615 |

