- Coupling Flange
- 9S Coupling Size
- 2.75 in Bore Size
| Hub Length | 2.41 in |
| Rated HP @ 1,800 rpm | 51 hp |
| Keyway Size | 5/8 x 3/16 |
| RPM [Max] | 3750 rpm |
| Bushing Type | N/A |
| Bushing Series | N/A |
| Material | Cast Iron |
| Length | 2.410 in |
| Coupling Size | 9S |
| Color | Gray |
| Coupling Type | Coupling Flange |
| Rated HP @ 3,600 rpm | 103 hp |
| Size | 9S |
| Bore Type | Finished Bore |
| Hub Dia. | 3.63 in |
| Set Screw Size | 1/2-13 |
| Rated Power @ 100 rpm | 2.9 hp |
| Bore Size | 2.750 in - 2 3/4 in |
| Outside Dia. | 6.35 in |
| Bore Dia. [Max] | 2 3/8 in |
| Width | 2.41 in, 61.21 mm |
| Torque | 1800 in lb |
| Rated HP @ 1,200 rpm | 34 hp |
| Key Way Size | 5/8 x 3/16 in |
| Weight | 5.61 LB |
| EAN or UPC | 685144463494 |

