- Coupling Flange
- 9S Coupling Size
- 7/8 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Size | 9S |
| RPM [Max] | 3750 rpm |
| Rated HP @ 1,800 rpm | 51 hp |
| Rated HP @ 3,600 rpm | 103 hp |
| Rated HP @ 1,200 rpm | 34 hp |
| Bore Range [Max] | 2.375 in |
| Bore Range [Min] | 0.875 in |
| Bore Type | Rough Stock Bore |
| Bushing Series | N/A |
| Torque | 1800 in lb |
| Bushing Type | N/A |
| Coupling Type | Coupling Flange |
| Rated Power @ 100 rpm | 2.9 hp |
| Length Through Bore | 2.41 in |
| Outside Dia. | 6.35 in |
| Bore Dia. [Max] | 2 3/8 in |
| Hub Length | 0.78 in |
| Bore Size | 0.875 in - 7/8 in |
| Hub Dia. | 3.63 in |
| Material | Cast Iron |
| Color | Gray |
| Set Screw | No |
| Weight | 8.42 LB |
| EAN or UPC | 685144625748 |

