- 9SC50 Coupling Size
- 2.38 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Outside Diameter | 6.35 in, 161.29 mm |
| Torsional Stiffness | 6875 in lb/rad |
| Hub Style | 9SCH(HS) |
| Width | 2.38 in, 60.45 mm |
| Coupling Type | S-Flex |
| Color | Gray |
| Distance Between Shaft Ends | 5 in |
| Bore Type | Spacer Flange/No Bore |
| Type | Coupling Flange |
| Material | Cast Iron |
| Weight | 6.43 lb |
| Speed | 3750 rpm |
| Torque | 1800 in lb |
| Size | 9SC50 |
| Total Cubic Inches | 95.97 in3 |
| Weight | 6.43 LB |
| EAN or UPC | 685144365521 |

