- Coupling Hub
- 3.63 in Outside Diameter
- 9SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Color | Gray |
| Set Screw Size | 3/8-16 |
| Bore Dia. [Max] | 2.13 in |
| Coupling Type | S-Flex |
| Material | Cast Iron |
| Torque | 1800 in lb |
| Bore Type | Finished Bore |
| Keyway Size | 3/8 x 3/16 |
| Key Way Size | 3/8 x 3/16 in |
| Bore Size | 1-1/2 in |
| Weight | 4.7 LB |
| EAN or UPC | 685144366436 |

