- Size 9SC Spacer Hub
- 1 3/4" Bore
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Set Screw Size | 3/8-16 |
| Key Way Size | 3/8 x 3/16 in |
| Bore Size | 1.75 in |
| RPM [Max] | 3750 rpm |
| Coupling Size | 9SC, 9SCH |
| Outside Dia. | 3.63 in |
| Torque | 1800 in lb |
| Coupling Type | Coupling Hubs |
| Bore Dia. [Max] | 2.13 in |
| Length | 1 31/32 in |
| No. of Cap Screws | 4 |
| Keyway Size | 3/8 x 3/16 |
| Size of Cap Screws | 3/8" x 2 3/4" |
| Color | Gray |
| Material | Cast Iron, Steel |
| Bore Type | Finished Bore |
| Weight | 4.37 LB |
| EAN or UPC | 685144366450 |

