- Size 9SCS Spacer Hub
- RSB
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bore Range [Min] | 1.125 in |
| Outside Dia. | 3.625 in |
| Size of Cap Screws | 3/8" x 2 1/4" |
| Coupling Size | 9SC |
| Material | Steel |
| No. of Cap Screws | 4 |
| Length | 1.970 in |
| Bore Range [Max] | 1.5 in |
| RPM [Max] | 3750 rpm |
| Weight | 5.1 LB |

