- Coupling Hub
- 3.63 in Outside Diameter
- 9SCHS Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Rated HP @ 1,800 rpm | 51 hp |
| Torque | 1800 in lb |
| RPM [Max] | 3750 rpm |
| Bore Dia. [Max] | 1 1/2 in |
| Coupling Size | 9SCHS |
| Length | 1.530 in |
| Outside Dia. | 3.63 in |
| Size of Cap Screws | 3/8" x 2 1/4" |
| Coupling Type | Coupling Hubs |
| RPM | 3750 rpm |
| Set Screw Size | 3/8-16 |
| Rated HP @ 3,600 rpm | 103 hp |
| Length Type | Short |
| No. of Cap Screws | 4 |
| Color | Gray |
| Bore Range [Min] | 0.875 in |
| Rated HP @ 1,200 rpm | 34 hp |
| Bore Range [Max] | 1.5 in |
| Material | Cast Iron |
| Rated Power @ 100 rpm | 2.9 hp |
| Bore Type | Finished Bore |
| No. of Jaws | 4 |
| Weight | 5.3 LB |
| EAN or UPC | 685144369109 |

