- Coupling Flange
- 9TF Coupling Size
- Taper-Lock Bushing Type
- 2012 Bushing Series
| Coupling Size | 9TF |
| Length | 2.280 in |
| Color | Gray |
| Rated HP @ 1,800 rpm | 51 hp |
| Rated HP @ 3,600 rpm | 103 hp |
| Width | 2.28 in, 57.91 mm |
| Coupling Type | Coupling Flange |
| Keyway Size | No Keyway |
| Bushing Type | Taper-Lock |
| Mounting | Front |
| Material | Cast Iron |
| Hub Length | 2.28 in |
| Rated Power @ 100 rpm | 2.9 hp |
| Bore Type | Taper-Lock |
| Hub Dia. | 4.13 in |
| Overall Length | 6 in |
| Torque | 1800 in lb |
| Size | 9TF |
| Bushing Series | 2012 |
| Rated HP @ 1,200 rpm | 34 hp |
| Bore Dia. [Max] | 2 in |
| RPM [Max] | 3750 rpm |
| Outside Dia. | 6.35 in |
| Weight | 17.0 LB |
| EAN or UPC | 685144622778 |

