- Coupling Flange
- 9TR Coupling Size
- Taper-Lock Bushing Type
- 1615/1610 Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Overall Length | 6 in |
| Outside Dia. | 6.35 in |
| Input Bore Range | 1/2" to 2" |
| Length | 2.280 in |
| Torque | 1800 in lb |
| Bore Range [Max] | 2 in |
| Coupling Type | Coupling Flange |
| Coupling Size | 9TR |
| Material | Cast Iron |
| Hub Length | 1 1/4 in |
| Bushing Type | Taper-Lock |
| Bore Type | Taper-Lock |
| RPM [Max] | 3750 rpm |
| Color | Gray |
| Mounting | Rear |
| Rated Power @ 100 rpm | 2.9 hp |
| Rated HP @ 3,600 rpm | 103 hp |
| Hub Dia. | 4.13 in |
| Bushing Series | 1615/1610 |
| Rated HP @ 1,800 rpm | 51 hp |
| Rated HP @ 1,200 rpm | 34 hp |
| Weight | 17.0 LB |
| EAN or UPC | 685144622761 |

