- 3" Outside Diameter
- A Section V Belt Idler
features
- Permanently lubricated
- Supported in ball bearings for long life
| Bore Size | 0.375 in |
| Length | 3 in |
| Depth | 0.844 in |
| Pitch Diameter | 2.5 in |
| Application | Belt Idler |
| No. of Grooves | 1 |
| Belt Size | A, 4L |
| Overall Width | 27/32 in |
| Outside Dia. | 3 in |
| Contains | One Complete Unit |
| Length Through Bore | 0.84375 in |
| Height | 3 in |
| Type | Pulley Idler |
| Bearing Type | Ball Bearing |
| Weight | 0.39 LB |

