- Double Beam Coupling Type
- Aluminum Material
- 1/4 in Bore A
- 1/4 in Bore B
| Style | Clamp Screw |
| Outside Diameter | 0.5 in, 12.7 mm |
| Axial Misalignment | ± 0.01 in |
| Total Cubic Inches | 0.23 in3 |
| Finish | Anodized Aluminum |
| Coupling Size | ADB3 |
| Length | 0.9 in, 22.9 mm |
| Speed | 10000 rpm |
| Torque | 3.5 in lb |
| Length Thru Bore | 0.21 in, 5.3 mm |
| Bore Dia. [Max] | 0.25 in, 6.35 mm |
| Parallel Misalignment | 07 in |
| Type | Double Beam Coupling |
| Specific Torsional Stiffness | 1097 in lb/rad |
| Puller Hole Size | M2 |
| Angular Misalignment [Max] | 5 Degree |
| Bore Dia. [Min] | 0.12 in, 3 mm |
| Temperature | 200 °F |
| Material | Aluminum |
| Weight | 0.01 oz |
| Weight | 0.001 LB |
| EAN or UPC | 685144768322 |

