- Double Beam Coupling
- Anodized Aluminum
- 0.250" Bore A
- 0.313" Bore B
| Bore Dia. [Min] | 0.2 in, 5 mm |
| Finish | Anodized Aluminum |
| Parallel Misalignment | 08 in |
| Length Thru Bore | 0.26 in, 6.5 mm |
| Bore Dia. [Max] | 0.32 in, 8 mm |
| Total Cubic Inches | 0.4 in3 |
| Length | 10 in, 25.4 mm |
| Type | Double Beam Coupling |
| Torque | 6.2 in lb |
| Outside Diameter | 0.63 in, 15.9 mm |
| Axial Misalignment | ± 0.01 in |
| Puller Hole Size | M2.5 |
| Coupling Size | ADB3.5 |
| Specific Torsional Stiffness | 2584 in lb/rad |
| Angular Misalignment [Max] | 7 Degree |
| Style | Clamp Screw |
| Material | Aluminum |
| Weight | 0.01 oz |
| Speed | 10000 rpm |
| Temperature | 200 °F |
| Weight | 0.001 LB |
| EAN or UPC | 685144768360 |

