- Double Beam Coupling Type
- Aluminum Material
- 1/4 in Bore A
- 3/8 in Bore B
| Finish | Anodized Aluminum |
| Bore Dia. [Max] | 0.39 in, 10 mm |
| Length Thru Bore | 0.26 in, 6.5 mm |
| Speed | 10000 rpm |
| Torque | 12 in lb |
| Bore Dia. [Min] | 0.24 in, 6 mm |
| Material | Aluminum |
| Coupling Size | ADB4 |
| Temperature | 200 °F |
| Angular Misalignment [Max] | 7 Degree |
| Outside Diameter | 0.75 in, 19.1 mm |
| Length | 1.04 in, 26.5 mm |
| Type | Double Beam Coupling |
| Style | Clamp Screw |
| Weight | 0.02 oz |
| Puller Hole Size | M2.5 |
| Axial Misalignment | ± 0.01 in |
| Total Cubic Inches | 0.59 in3 |
| Parallel Misalignment | 0.01 in |
| Specific Torsional Stiffness | 4460 in lb/rad |
| Weight | 0.001 LB |
| EAN or UPC | 685144768391 |

