- Double Beam Coupling Type
- Aluminum Material
- 1/2 in Bore A
- 1/2 in Bore B
| Bore Dia. [Max] | 0.5 in, 12.7 mm |
| Speed | 10000 rpm |
| Material | Aluminum |
| Coupling Size | ADB5 |
| Style | Clamp Screw |
| Length Thru Bore | 0.43 in, 11 mm |
| Torque | 20 in lb |
| Puller Hole Size | M3 |
| Length | 1.5 in, 38.1 mm |
| Outside Diameter | 10 in, 25.4 mm |
| Axial Misalignment | ± 0.01 in |
| Finish | Anodized Aluminum |
| Angular Misalignment [Max] | 7 Degree |
| Weight | 0.08 oz |
| Parallel Misalignment | 0.02 in |
| Type | Double Beam Coupling |
| Bore Dia. [Min] | 0.3 in, 7.5 mm |
| Specific Torsional Stiffness | 6266 in lb/rad |
| Temperature | 200 °F |
| Total Cubic Inches | 1.5 in3 |
| Weight | 0.005 LB |
| EAN or UPC | 685144768445 |

