- Double Beam Coupling Type
- Aluminum Material
- 1/2 in Bore A
- 1/2 in Bore B
| Finish | Anodized Aluminum |
| Temperature | 200 °F |
| Style | Clamp Screw |
| Outside Diameter | 1.25 in, 31.8 mm |
| Length | 2.25 in, 57.2 mm |
| Angular Misalignment [Max] | 7 Degree |
| Weight | 0.20 oz |
| Bore Dia. [Max] | 0.63 in, 16 mm |
| Length Thru Bore | 0.63 in, 16 mm |
| Torque | 38 in lb |
| Coupling Size | ADB6 |
| Speed | 10000 rpm |
| Type | Double Beam Coupling |
| Axial Misalignment | ± 0.01 in |
| Bore Dia. [Min] | 0.4 in, 10 mm |
| Specific Torsional Stiffness | 15266 in lb/rad |
| Parallel Misalignment | 0.02 in |
| Material | Aluminum |
| Weight | 0.012 LB |
| EAN or UPC | 685144768483 |

