- Double Beam Coupling
- Anodized Aluminum
- 0.500" Bore A
- 0.625" Bore B
| Bore Dia. [Min] | 0.4 in, 10 mm |
| Torque | 38 in lb |
| Length | 2.25 in, 57.2 mm |
| Coupling Size | ADB6 |
| Puller Hole Size | M4 |
| Parallel Misalignment | 0.02 in |
| Weight | 0.19 oz |
| Specific Torsional Stiffness | 15266 in lb/rad |
| Temperature | 200 °F |
| Total Cubic Inches | 3.54 in3 |
| Bore Dia. [Max] | 0.63 in, 16 mm |
| Axial Misalignment | ± 0.01 in |
| Finish | Anodized Aluminum |
| Style | Clamp Screw |
| Material | Aluminum |
| Outside Diameter | 1.25 in, 31.8 mm |
| Angular Misalignment [Max] | 7 Degree |
| Type | Double Beam Coupling |
| Length Thru Bore | 0.63 in, 16 mm |
| Speed | 10000 rpm |
| Weight | 0.012 LB |
| EAN or UPC | 685144768490 |

