- Double Beam Coupling Type
- Aluminum Material
- 5/8 in Bore A
- 5/8 in Bore B
| Coupling Size | ADB7 |
| Angular Misalignment [Max] | 7 Degree |
| Finish | Anodized Aluminum |
| Torque | 88 in lb |
| Axial Misalignment | ± 0.01 in |
| Length Thru Bore | 0.71 in, 18 mm |
| Temperature | 200 °F |
| Outside Diameter | 1.5 in, 38.1 mm |
| Parallel Misalignment | 0.03 in |
| Bore Dia. [Min] | 0.4 in, 10 mm |
| Type | Double Beam Coupling |
| Specific Torsional Stiffness | 20514 in lb/rad |
| Style | Clamp Screw |
| Weight | 0.36 oz |
| Speed | 10000 rpm |
| Material | Aluminum |
| Length | 2.63 in, 66.7 mm |
| Bore Dia. [Max] | 0.75 in, 19 mm |
| Weight | 0.022 LB |
| EAN or UPC | 685144768568 |

