- AL100 Coupling Size
- 1 in Bore Diameter
- Jaw Coupling Type
- Aluminum Material
- 1.37 in Length Through Bore
features
- Lightweight
- Excellent resistance to atmospheric conditions
- Perfect for corrosive environments
includes
- One setscrew
| Weight | 0.62 LB |
| EAN or UPC | 685144179241 |

