- Coupling Size: L150
- Insert Style: Solid
- Material: Nitrile Butadiene Rubber
- Black
features
- Highly flexible
- Oil-resistant
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -40 °F |
| Insert Style | Solid |
| Hardness | 80 Shore |
| Torque Rating | 1450 in lb |
| Material | Nitrile Butadiene Rubber |
| Color | Black |
| Coupling Size | L150 |
| Coupling Type | Jaw |
| Torque | 1450 in lb |
| Outside Dia. | 3.75 in |
| HP @ RPM | 41.4 hp @ 1800 rpm |
| Overall Length | 114.3 mm |
| RPM [Max] | 5000 rpm |
| No. of Legs | 8 |
| Weight | 0.25 LB |
| EAN or UPC | 685144180278 |

