- Size 150 Aluminum Coupling Hub
- 30 mm Bore
- 8 mm X 3.3 mm Keyway
features
- Lightweight
- Low overhung load
- Excellent resistance to atmospheric conditions
- Perfect for corrosive environments
includes
- Two setscrews
| Coupling Size | AL150, 150 |
| Coupling Type | Jaw |
| Material | Aluminum |
| Bore Dia. | 1.181 in - 30 mm |
| Hub Dia. | 3 3/16 in |
| Outside Dia. | 81.03 mm |
| Lock Type | Setscrew |
| Overall Length | 114.3 mm |
| Torque | 140.1 N-m |
| Length Through Bore | 1.75 in |
| Keyway Size | 8 x 3.3 |
| RPM [Max] | 5000 rpm |
| Color | Silver |
| Weight | 1.59 LB |
| EAN or UPC | 685144450630 |

