- Single Beam Coupling Type
- Anodized Aluminum Material
- 3/16 in Bore A
- 3/16 in Bore B
| Speed | 10000 rpm |
| Outside Diameter | 0.5 in, 12.7 mm |
| Type | Single Beam Coupling |
| Length | 0.75 in, 19.1 mm |
| Material | Anodized Aluminum |
| Weight | 0.01 oz |
| Finish | Anodized Aluminum |
| Puller Hole Size | M2 |
| Length Thru Bore | 0.24 in, 6 mm |
| Torque | 2 in lb |
| Bore Dia. [Max] | 0.2 in, 5 mm |
| Specific Torsional Stiffness | 318.6 in lb/rad |
| Bore Dia. [Min] | 0.12 in, 3 mm |
| Total Cubic Inches | 0.19 in3 |
| Parallel Misalignment | 05 in |
| Style | Clamp Screw |
| Axial Misalignment | ± 0.01 in |
| Temperature | 200 °F |
| Coupling Size | ASB3 |
| Angular Misalignment [Max] | 5 Degree |
| Weight | 0.001 LB |
| EAN or UPC | 685144770424 |

