- Single Beam Coupling Type
- Anodized Aluminum Material
- 3/16 in Bore A
- 1/4 in Bore B
| Coupling Size | ASB3.5 |
| Bore Dia. [Min] | 0.16 in, 4 mm |
| Weight | 0.02 oz |
| Bore Dia. [Max] | 0.25 in, 6.35 mm |
| Outside Diameter | 0.63 in, 15.9 mm |
| Material | Anodized Aluminum |
| Axial Misalignment | ± 0.01 in |
| Parallel Misalignment | 05 in |
| Angular Misalignment [Max] | 5 Degree |
| Type | Single Beam Coupling |
| Length Thru Bore | 0.24 in, 6 mm |
| Torque | 3.4 in lb |
| Specific Torsional Stiffness | 557.6 in lb/rad |
| Style | Clamp Screw |
| Finish | Anodized Aluminum |
| Temperature | 200 °F |
| Length | 0.8 in, 20.3 mm |
| Speed | 10000 rpm |
| Weight | 0.001 LB |
| EAN or UPC | 685144770455 |

