- Single Beam Coupling Type
- Anodized Aluminum Material
- 5/16 in Bore A
- 5/16 in Bore B
| Axial Misalignment | ± 0.01 in |
| Outside Diameter | 0.75 in, 19.1 mm |
| Style | Clamp Screw |
| Type | Single Beam Coupling |
| Material | Anodized Aluminum |
| Bore Dia. [Min] | 0.16 in, 4 mm |
| Speed | 10000 rpm |
| Finish | Anodized Aluminum |
| Coupling Size | ASB4 |
| Specific Torsional Stiffness | 442.5 in lb/rad |
| Bore Dia. [Max] | 0.32 in, 8 mm |
| Length | 0.9 in, 22.9 mm |
| Temperature | 200 °F |
| Length Thru Bore | 0.26 in, 7 mm |
| Weight | 0.03 oz |
| Torque | 5 in lb |
| Parallel Misalignment | 05 in |
| Angular Misalignment [Max] | 5 Degree |
| Weight | 0.002 LB |
| EAN or UPC | 685144770479 |

