- Single Beam Coupling Type
- Anodized Aluminum Material
- 1/4 in Bore A
- 3/8 in Bore B
| Length | 1.25 in, 31.8 mm |
| Bore Dia. [Min] | 0.24 in, 6 mm |
| Axial Misalignment | ± 0.01 in |
| Finish | Anodized Aluminum |
| Type | Single Beam Coupling |
| Torque | 10 in lb |
| Specific Torsional Stiffness | 920.4 in lb/rad |
| Material | Anodized Aluminum |
| Outside Diameter | 10 in, 25.4 mm |
| Length Thru Bore | 0.35 in, 9 mm |
| Angular Misalignment [Max] | 5 Degree |
| Bore Dia. [Max] | 0.43 in, 11 mm |
| Style | Clamp Screw |
| Parallel Misalignment | 05 in |
| Temperature | 200 °F |
| Weight | 0.07 oz |
| Speed | 10000 rpm |
| Coupling Size | ASB5 |
| Weight | 0.004 LB |
| EAN or UPC | 685144770516 |

