- Single Beam Coupling Type
- Anodized Aluminum Material
- 1/2 in Bore A
- 1/2 in Bore B
| Bore Dia. [Max] | 0.55 in, 14 mm |
| Bore Dia. [Min] | 0.24 in, 6 mm |
| Parallel Misalignment | 05 in |
| Specific Torsional Stiffness | 1770 in lb/rad |
| Coupling Size | ASB6 |
| Type | Single Beam Coupling |
| Torque | 15 in lb |
| Style | Clamp Screw |
| Weight | 0.15 oz |
| Finish | Anodized Aluminum |
| Length | 1.75 in, 44.5 mm |
| Material | Anodized Aluminum |
| Axial Misalignment | ± 0.01 in |
| Speed | 10000 rpm |
| Angular Misalignment [Max] | 5 Degree |
| Length Thru Bore | 0.47 in, 12 mm |
| Puller Hole Size | M4 |
| Total Cubic Inches | 2.75 in3 |
| Temperature | 200 °F |
| Outside Diameter | 1.25 in, 31.8 mm |
| Weight | 0.009 LB |
| EAN or UPC | 685144770547 |

