Skip to content Skip to navigation menu
Aluminum Single Beam Clamp Style Couplings

ASB6 10MMX10MM

Aluminum Single Beam Clamp Style Couplings
Item #103766201
  • Single Beam Coupling Type
  • Anodized Aluminum Material
  • 10 mm Bore A
  • 10 mm Bore B
Aluminum Single Beam Clamp Style Couplings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Beam Coupling Type
  • Anodized Aluminum Material
  • 10 mm Bore A
  • 10 mm Bore B
Finish Anodized Aluminum
Weight 0.16 oz
Coupling Size ASB6
Angular Misalignment [Max] 5 Degree
Speed 10000 rpm
Parallel Misalignment 05 in
Axial Misalignment ± 0.01 in
Bore Dia. [Max] 0.55 in, 14 mm
Material Anodized Aluminum
Specific Torsional Stiffness 1770 in lb/rad
Bore Dia. [Min] 0.24 in, 6 mm
Length 1.75 in, 44.5 mm
Length Thru Bore 0.47 in, 12 mm
Type Single Beam Coupling
Temperature 200 °F
Torque 15 in lb
Style Clamp Screw
Outside Diameter 1.25 in, 31.8 mm
Weight 0.01 LB
EAN or UPC 685144770554
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison