- Single Beam Coupling
- Anodized Aluminum
- 0.375" Bore A
- 0.500" Bore B
| Angular Misalignment [Max] | 5 Degree |
| Outside Diameter | 1.25 in, 31.8 mm |
| Length Thru Bore | 0.47 in, 12 mm |
| Parallel Misalignment | 05 in |
| Material | Anodized Aluminum |
| Finish | Anodized Aluminum |
| Temperature | 200 °F |
| Type | Single Beam Coupling |
| Specific Torsional Stiffness | 1770 in lb/rad |
| Bore Dia. [Max] | 0.55 in, 14 mm |
| Speed | 10000 rpm |
| Length | 1.75 in, 44.5 mm |
| Axial Misalignment | ± 0.01 in |
| Weight | 0.15 oz |
| Style | Clamp Screw |
| Torque | 15 in lb |
| Bore Dia. [Min] | 0.24 in, 6 mm |
| Coupling Size | ASB6 |
| Weight | 0.01 LB |
| EAN or UPC | 685144770530 |

