- 7 5/16" Outside Diameter
- B or C Section V Belt Idler
features
- Permanently lubricated
- Supported in ball bearings for long life
| Depth | 0.719 in |
| Outside Dia. | 7.3125 in |
| Belt Size | B, C, 5L |
| Height | 7.310 in |
| Type | Pulley Idler |
| Bearing Type | Ball Bearing |
| Pitch Diameter | 6 in |
| Length Through Bore | 0.71875 in |
| Contains | One Complete Unit |
| Length | 7.310 in |
| No. of Grooves | 1 |
| Application | Belt Idler |
| Bore Size | 0.5 in |
| Weight | 2.06 LB |
| EAN or UPC | 685144174758 |

