- Clamp for Element
- 1.380" L x 1.770" H
- 4.130" Depth
| Length | 1.380 in |
| Application | Clamp Set |
| Height | 1.770 in |
| Contains | One Complete Unit |
| Type | Clamp for Element |
| Depth | 4.13 in |
| Weight | 0.33 LB |
| Length | 1.380 in |
| Application | Clamp Set |
| Height | 1.770 in |
| Contains | One Complete Unit |
| Type | Clamp for Element |
| Depth | 4.13 in |
| Weight | 0.33 LB |