- Clamp Style
- Standard Bellows Coupling Type
- Motion Control Application
| Type | Standard Bellows Coupling |
| Coupling Size | BWC23 |
| Length | 0.906 in |
| Application | Motion Control |
| RPM | 15000 rpm |
| Bore Dia. [Min] | 0.1180 in |
| Length Through Bore | 0.276 in |
| Axial Misalignment | 0.008 in |
| Material | Stainless Steel |
| Outside Dia. | 0.591 in |
| Torsional Stiffness (Inch Pounds/Radian) | 4487 |
| Bore B | 3/16 in |
| Torque | 7.97 in lb |
| Style | Clamp |
| Bore Dia. [Max] | 0.2560 in |
| Bore A | 3/16 in |
| Temperature Range [Max] | 212 °F |
| Weight | 0.001 LB |
| EAN or UPC | 685144769411 |

