- Clamp
- Standard Bellows Coupling
- Motion Control
- 23.000 mm Long
| Application | Motion Control |
| Style | Clamp |
| Type | Standard Bellows Coupling |
| Length | 23.000 mm |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 685144769930 |
| Application | Motion Control |
| Style | Clamp |
| Type | Standard Bellows Coupling |
| Length | 23.000 mm |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 685144769930 |