- Clamp Style
- Standard Bellows Coupling Type
- Motion Control Application
| Torque | 7.97 in lb |
| Temperature Range [Max] | 212 °F |
| Type | Standard Bellows Coupling |
| Outside Dia. | 15 mm |
| Coupling Size | BWC23 |
| Material | Stainless Steel |
| Length Through Bore | 7 mm |
| Bore Dia. [Min] | 3.0000 mm |
| Length | 23.000 mm |
| Bore B | 6 mm |
| Torsional Stiffness (Inch Pounds/Radian) | 4487 |
| Axial Misalignment | 0.008 in |
| Bore Dia. [Max] | 6.5000 mm |
| RPM | 15000 rpm |
| Bore A | 6 mm |
| Application | Motion Control |
| Style | Clamp |
| Weight | 0.001 LB |
| EAN or UPC | 685144769947 |

