- Clamp Style
- Standard Bellows Coupling Type
- Motion Control Application
| Length Through Bore | 0.354 in |
| Outside Dia. | 0.748 in |
| Torsional Stiffness (Inch Pounds/Radian) | 6620 |
| Bore A | 1/4 in |
| Coupling Size | BWC26 |
| RPM | 15000 rpm |
| Type | Standard Bellows Coupling |
| Material | Stainless Steel |
| Bore Dia. [Max] | 0.3940 in |
| Style | Clamp |
| Bore Dia. [Min] | 0.1180 in |
| Application | Motion Control |
| Length | 1.024 in |
| Temperature Range [Max] | 212 °F |
| Axial Misalignment | 0.01 in |
| Torque | 13.28 in lb |
| Bore B | 1/4 in |
| Weight | 0.003 LB |
| EAN or UPC | 685144769442 |

