- Clamp Style
- Standard Bellows Coupling Type
- Motion Control Application
| Length Through Bore | 9 mm |
| Temperature Range [Max] | 212 °F |
| Torque | 13.28 in lb |
| Style | Clamp |
| Torsional Stiffness (Inch Pounds/Radian) | 6620 |
| Application | Motion Control |
| Axial Misalignment | 0.01 in |
| Coupling Size | BWC26 |
| Bore Dia. [Min] | 3.0000 mm |
| Length | 26.000 mm |
| Bore B | 8 mm |
| Bore Dia. [Max] | 10.0000 mm |
| Type | Standard Bellows Coupling |
| RPM | 15000 rpm |
| Outside Dia. | 19 mm |
| Bore A | 8 mm |
| Material | Stainless Steel |
| Weight | 0.003 LB |
| EAN or UPC | 685144769961 |

