- Clamp
- Standard Bellows Coupling
- Motion Control
- 1.260" Long
| Type | Standard Bellows Coupling |
| Length | 1.260 in |
| Application | Motion Control |
| Material | Stainless Steel |
| Style | Clamp |
| Weight | 0.005 LB |
| EAN or UPC | 685144769480 |
| Type | Standard Bellows Coupling |
| Length | 1.260 in |
| Application | Motion Control |
| Material | Stainless Steel |
| Style | Clamp |
| Weight | 0.005 LB |
| EAN or UPC | 685144769480 |