- Clamp Style
- Standard Bellows Coupling Type
- Motion Control Application
| Bore B | 3/4 in |
| Length | 1.614 in |
| Type | Standard Bellows Coupling |
| Temperature Range [Max] | 212 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 7083 |
| Bore A | 5/8 in |
| Style | Clamp |
| Bore Dia. [Max] | 0.6300 in |
| Torque | 39.83 in lb |
| Coupling Size | BWC41 |
| Length Through Bore | 0.551 in |
| Application | Motion Control |
| Material | Stainless Steel |
| Outside Dia. | 1.26 in |
| Bore Dia. [Min] | 0.2360 in |
| RPM | 15000 rpm |
| Axial Misalignment | 0.012 in |
| Weight | 0.01 LB |
| EAN or UPC | 685144769541 |

