- Clamp Style
- Standard Bellows Coupling Type
- Motion Control Application
| Bore Dia. [Min] | 6.0000 mm |
| Style | Clamp |
| Bore Dia. [Max] | 16.0000 mm |
| Length | 41.000 mm |
| Length Through Bore | 14 mm |
| Type | Standard Bellows Coupling |
| Coupling Size | BWC41 |
| RPM | 15000 rpm |
| Application | Motion Control |
| Axial Misalignment | 0.012 in |
| Material | Stainless Steel |
| Temperature Range [Max] | 212 °F |
| Outside Dia. | 32 mm |
| Bore A | 6 mm |
| Bore B | 6 mm |
| Torsional Stiffness (Inch Pounds/Radian) | 7083 |
| Torque | 39.83 in lb |
| Weight | 0.01 LB |
| EAN or UPC | 685144769992 |

