- Clamp Style
- Standard Bellows Coupling Type
- Motion Control Application
| Bore B | 5/8 in |
| Coupling Size | BWC47 |
| Material | Stainless Steel |
| Style | Clamp |
| Temperature Range [Max] | 212 °F |
| Axial Misalignment | 0.016 in |
| Bore Dia. [Min] | 0.3150 in |
| Outside Dia. | 1.575 in |
| Bore A | 1/2 in |
| RPM | 15000 rpm |
| Length | 1.850 in |
| Torque | 88.5 in lb |
| Type | Standard Bellows Coupling |
| Bore Dia. [Max] | 0.7480 in |
| Torsional Stiffness (Inch Pounds/Radian) | 1420 |
| Length Through Bore | 0.571 in |
| Application | Motion Control |
| Weight | 0.016 LB |
| EAN or UPC | 685144770028 |

