- Clamp Style
- Standard Bellows Coupling Type
- Motion Control Application
| Length Through Bore | 14.5 mm |
| Outside Dia. | 40 mm |
| Coupling Size | BWC47 |
| Style | Clamp |
| Axial Misalignment | 0.016 in |
| Bore Dia. [Min] | 8.0000 mm |
| Type | Standard Bellows Coupling |
| Torsional Stiffness (Inch Pounds/Radian) | 1420 |
| Bore B | 8 mm |
| Length | 47.000 mm |
| Bore Dia. [Max] | 19.0000 mm |
| Temperature Range [Max] | 212 °F |
| Application | Motion Control |
| Material | Stainless Steel |
| Bore A | 8 mm |
| Torque | 88.5 in lb |
| RPM | 15000 rpm |
| Weight | 0.016 LB |
| EAN or UPC | 685144770042 |

